- Product Details
Vilter 458 8-Cylinder Reciprocating Compressor Package (150 HP 230/460 V, Direct Drive Driven)
Vilter 458 Direct Drive Reciprocating Compressor. Serial No: 45306. Order No: D-82763-1. Size: A11K458D. Refrigerant: Ammonia. High Design Pressure: 350 PSIG. Low Side Design Pressure: 250 PSIG.
Product Details
- Stock No: NOR03
- Manufacturer: Vilter
- Model: 458
- Serial Number: 45306
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: A11K458D
- Compressor SN: 45306
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
- Oil Cooling Type: Water
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 150
- Motor RPM: 1,190
- Motor Voltage: 230/460
- Motor Amps: 342/171
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447T
Dimensions:
- Length (Inches): 96
- Width (Inches): 48
- Height (Inches): 52
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































