Vilter 458 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)

Vilter 458 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)

Used Vilter 458 Reciprocating Compressor - Parts Unit. Needs repair. Size: A12K458XLB. Serial: 82037. Order: SO65667-2. Refrigerant: R717. Number of cylinders: 8. Ammonia refrigerant. This was purchased with several other compressors at an ammonia line that was closed down. This one was not operational when we purchased it.

Product Details
  • Stock No: BRCA04
  • Manufacturer: Vilter
  • Model: 458
  • Serial Number: 82037
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 358
  • Compressor SN: 82037
  • Compressor Max Speed (RPM): 525
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1175
  • Motor Voltage: 460
  • Motor Amps: 185
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TTS
Dimensions:
Additional Product Details
  • Known Issues or Problems: Needs repair. This one was not operational when we purchased it.
Vilter 458 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed