- Product Details
Vilter 458 8-Cylinder Reciprocating Compressor Package (Belt Driven)
Vilter 8-Cylinder Reciprocating Compressor. Serial No: 46017, Order No: F-10286, Size: A12B458B. Refrigerant: Ammonia. Connection Size(inch) - Suction: 4, Discharge: 3.
Product Details
- Stock No: ARS09
- Manufacturer: Vilter
- Model: 458
- Serial Number: 46017
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12B458B
- Compressor SN: 46017
- Compressor Max Speed (RPM): 1,198
- Compressor Design Pressure (PSIG): 309
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 69
- Width (Inches): 40
- Height (Inches): 49
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Package is missing motor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































