- Product Details
Vilter 458XL 8-Cylinder Bare Reciprocating Compressor
Vilter Bare Reciprocating Compressor. Size: A12K458XLBS1WJY. Serial No: 84840. Order No: S243999. Previous Refrigerant: R-717. Number of Cylinders: 8. Max RPM: 1200. CFM @ Maximum RPM (m3/hr): 398(676). Suction Connection: 4 inches. Discharge Connection: 3 inches.
Product Details
- Stock No: CAMH01
- Manufacturer: Vilter
- Model: 458XL
- Serial Number: 84840
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 458XL
- Compressor SN: 84840
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 525
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 38
- Height (Inches): 39
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















