- Product Details
Vilter 458XL 8-Cylinder Reciprocating Compressor
Vilter 450XL Series Reciprocating Compressor. Model: AO6K458XLB. Serial No: 81436. Order No: K69147. Refrigerant: Ammonia. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side: 375. Max RPM: 1200. Suction Connection: 4 in. Discharge Connection: 3 in. Number of Cylinders: 8.
Product Details
- Stock No: CSR02
- Manufacturer: Vilter
- Model: AO6K458XLB
- Serial Number: 81436
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- Compressor Model: AO6K458XLB
- Compressor SN: 81436
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 525
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















