Vilter 458XL 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Drive)

Vilter 458XL 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Drive)

Vilter Ammonia Belt Driven Reciprocating Compressor Compressor. Model: A11K458XLB. Serial No: 47413. Order No: F-59325-1. Refrigerant: Ammonia. Compressor Frame Hydrostatic Test(PSIG) - High Side: 525, Low Side: 375.
Product Details
  • Stock No: HSFD01
  • Manufacturer: Vilter
  • Model: A11K458XLB
  • Serial Number: 47413
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A11K458XLB
  • Compressor SN: 47413
  • Compressor Design Pressure (PSIG): 525
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 58
  • Height (Inches): 40
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Vilter 458XL 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Drive)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed