Vilter 458XL Reciprocating Compressor

Vilter 458XL Reciprocating Compressor

Vilter Reciprocating Compressor Belt Driven. Model: A12B458XLB, Serial No: F91746-1. Number of Cylinders: 8. Maximum RPM: 1200. CFM @ Maximum RPM: 398. Suction Connection: 4in. Discharge Connection: 3in. Maximum Discharge Temperature: 300 F.
Product Details
  • Stock No: UCS02
  • Manufacturer: Vilter
  • Model: 458XL
  • Serial Number: F91746-1
  • Compressor Type: Reciprocating
  • Package Included? No
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: A12B458XLB
  • Compressor SN: F91746-1
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 59
  • Height (Inches): 42
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 458XL Reciprocating Compressor

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed