Vilter 6-Cylinder Bare Reciprocating Compressor

Vilter 6-Cylinder Bare Reciprocating Compressor

Used Vilter 6-Cylinder Reciprocating Compressor. Model: VMC 446. S/N: 13762ARC. Order No: C734323. Refrigerant: ammonia. Displacement at maximum rpm: 232 cu. ft./min. Electrical requirements: 115 V. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions: 44 in. L x 39 in. W x 32 in. H.

Product Details
  • Stock No: BIIR7002
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 13762ARC
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Vilter 6-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed