Vilter 6-Cylinder Reciprocating Compressor

Vilter 6-Cylinder Reciprocating Compressor

Used Vilter 6-Cylinder Reciprocating Compressor. Model: VMC-320. S/N: 5704. Order No: F-44531. Size: M17K326. Hydrostatic test pressure hi/lo: 600/375 psi. Westinghouse Motor, 75 hp, 1775 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. refrigerant suction. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions (compressor): 42 in. L x 28 in. W x 26 in. H. Overall dimensions (motor): 32 in. L x 24 in. W x 20 in. H.

Product Details
  • Stock No: ANTZ002.
  • Manufacturer: Vilter
  • Model: 320
  • Serial Number: 5704
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 6-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed