Vilter 8-Cylinder Bare Reciprocating Compressor

Vilter 8-Cylinder Bare Reciprocating Compressor

Used Vilter 8-Cylinder Reciprocating Compressor. S/N: 17163 AH RC. Order No: D 26918-2. Size: 448. Refrigerant: R-717 (ammonia). Design pressure (hi/lo): 320/162 psi. Power supply: 115 V. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions: 3 ft. 9 in. L x 3 ft. 4 in. W x 2 ft. 7 in. H.

Product Details
  • Stock No: BIIR04
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 17163 AH RC
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Vilter 8-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed