Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 8-Cylinder Reciprocating Compressor – 100 HP. Model: 448. S/N: 4943ARC. Nominal capacity for the Vilter 448 series: 147.6 Tons of R-717 at 62.4 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum BHP with V-belt drive: 100 BHP. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300ºF. Maximum suction pressure: 150 psi. Connection sizes: 4 in. suction and 3 in. discharge. Reliance Electric 100 hp motor. (ACN268-BC)

Product Details
  • Stock No: RGMP270
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 4943ARC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 8-Cylinder Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed