Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 8-Cylinder Reciprocating Compressor. Model: 448. S/N: 4950ABRC. Order No: B9543411. Refrigerant: R-717 (ammonia). Nominal capacity: 147.6 Tons of R-717 at 62.4 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum BHP with V-belt drive: 100 BHP. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300°F. Maximum suction pressure: 150 psi. Reliance Electric Motor, 100 hp, 1775 rpm, 230/460 V, 230/115 amps, 60 Hz, 3 phase. Drive pulley diameter: 11-1/2 in. Driven pulley diameter: 1 ft. 9 in. Pulley ratio: 0.55. Final rpm: 972. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: 3 in. dia. refrigerant discharge port. Overall dimensions: 6 ft. L x 4 ft. 3 in. W x 4 ft. 11-1/2 in. H. (ACN268-BC).
Product Details
  • Stock No: RGMP272
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 4950ABRC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 8-Cylinder Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed