Vilter 8-Cylinder Reciprocating Compressor - 50 HP

Vilter 8-Cylinder Reciprocating Compressor - 50 HP

Used Vilter 8-Cylinder Reciprocating Compressor – 50 HP. Model: 448. S/N: 4847ABRC. Reliance Electric 50 hp motor. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300ºF. Maximum suction pressure: 150 psi.(H11)(ACN286a-BC/motor).

Product Details
  • Stock No: RGMP275
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 4847ABRC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 8-Cylinder Reciprocating Compressor - 50 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed