Vilter 93410F Horizontal Oil Separator (15in X 30 in. 20 Gallons)

Vilter 93410F Horizontal Oil Separator (15in X 30 in. 20 Gallons)

Vilter 93410F Horizontal Oil Separator (15in x 30 in. 20 Gallons) Serial Number: 3-57103-2. Tank National Board Number: 32866. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp): 300 PSI @ 400F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1985. Shipping Dimensions (Inches): 68 x 15 x 15. 460 LB
Product Details
  • Stock No: PEPB11
  • Manufacturer: Vilter
  • Model: 93410F
  • Serial Number: 3-57103-2
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 15
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 20
  • Tank National Board Number: 32866
  • Tank MAWP (PSI at temp): 300 Psi at 400F
  • Tank Inlets & Outlets Description: Inlet and Outlet 2.5"
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 15
  • Height (Inches): 15
  • Weight (LBS): 460
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1985
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Ammonia Compressor.
Vilter 93410F Horizontal Oil Separator (15in X 30 in. 20 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed