Vilter 93470D Horizontal Oil Separator (15in X 30in. 23 Gallons)

Vilter 93470D Horizontal Oil Separator (15in X 30in. 23 Gallons)

Vilter 93470D Horizontal Oil Separator (15in x 30in. 23 Gallons) Serial Number: 3-41680-4. Tank National Board Number: 93470D. Tank Estimated Capacity (Gallons): 23. Tank MAWP (PSI @ Temp): 250 PSI @ 400 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1983. Shipping Dimensions (Inches): 30 x 15 x 15. 290 LB
Product Details
  • Stock No: PEPB14
  • Manufacturer: Vilter
  • Model: 93470D
  • Serial Number: 3-41680-4
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 15
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 23
  • Tank National Board Number: 93470D
  • Tank MAWP (PSI at temp): 250 psi at 400 F
  • Tank Inlets & Outlets Description: Inlet and Outlet 3"
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 15
  • Height (Inches): 15
  • Weight (LBS): 290
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1983
  • Spec Sheet Available: No
Vilter 93470D Horizontal Oil Separator (15in X 30in. 23 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed