Vilter A25994C Shaft 280MM Command Assembly Version 7

Vilter A25994C Shaft 280MM Command Assembly Version 7

Vilter Shaft 280MM Command Assembly Version 7.
Product Details
  • Stock No: NMD22
  • Manufacturer: Vilter
  • Model: A25994C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 12
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vilter A25994C Shaft 280MM Command Assembly Version 7

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed