- Product Details
Vilter A32695D Safety Head Assembly
Vilter Safety Head Assembly. Part No: A32695D.
Product Details
- Stock No: KSIC132
- Manufacturer: Vilter
- Model: A32695D
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












