Vilter A33777A Screen

Vilter A33777A Screen

Vilter Screen 3 Suction 324. Part No: A33777A.
Product Details
  • Stock No: KSIC111
  • Manufacturer: Vilter
  • Model: A33777A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 6
  • Height (Inches): 6
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter A33777A Screen

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed