- Product Details
Vilter AK454XL 4-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)
Vilter 450XL Series Reciprocating Compressor. Model: AK454XL. Serial No: 360405. Order No: H68201. Refrigerant: (R-717) Ammonia. Max Rpm: 1200. Suction Connection: 3 in. Discharge Connection: 2-1/2 in.
Product Details
- Stock No: FMA02
- Manufacturer: Vilter
- Model: AK454XL
- Serial Number: 360405
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: AK454XL
- Compressor SN: 360405
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 75
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 192/96
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365T
Dimensions:
- Length (Inches): 78
- Width (Inches): 48
- Height (Inches): 50
- Weight (LBS): 3,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















