Vilter AK458XL-RC 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Vilter AK458XL-RC 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Vilter 450XL Series Ammonia Reciprocating Compressor. Model: AK458XL-RC. Serial No: 46666. Job No: 210803. Refrigerant: R-717(Ammonia). Design Pressure(PSIG): 375. Displacement @ Maximum RPM (Cu.Ft./Min.): 398. Certified by Vilter Super Separator - National Board: 48985, Serial No: 1098277-5, Part No: A68005C, MAWP: 370 PSIG @ 400 F, MDMT: -20 F @ 360 PSIG, Year Built: 2013.
Product Details
  • Stock No: HCIF02
  • Manufacturer: Vilter
  • Model: AK458XL-RC
  • Serial Number: 46666
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 458XL
  • Compressor SN: 46666
  • Compressor Max Speed (RPM): 1,800
  • Compressor Design Pressure (PSIG): 375
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 48985
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 170
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5T
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 47
  • Height (Inches): 51
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter AK458XL-RC 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed