Vilter Ammonia Compressor 125 HP 6-Cylinder

Vilter Ammonia Compressor 125 HP 6-Cylinder

Used Vilter Ammonia Compressor . Model VMC 450XL, S/N 63413, Order No. F6971. Sz. No. AI2K456XLB. Refrigerant AMMO. Compressor Frame Hydrostatic test psig. High side 525, Low side: 375. 115 volt. Motor information: Lincoln A.C. Motor. 125 hp, 1,770 rpm, 405 Frame, 230/460 volt, 3 phase, 60 hz, 288/144 amps. Time rating cont. can be used on 208 volt.
Product Details
  • Stock No: HDPW730.40
  • Manufacturer: Vilter
  • Model: 450XL
  • Serial Number: 63413
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Ammonia Compressor 125 HP 6-Cylinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed