Vilter Ammonia Compressor 4 cyl Model unit 444

Vilter Ammonia Compressor 4 cyl Model unit 444

Used 1995 Vilter Ammonia Compressor 4 cyl. Model unit 444. S/N: 7022 AH R. Order#: B951931, set up for ammonia high stage application. Will do about 30 tons at +5 degree suction and 95 °F disc. Can go to about -5 °F as a single stage unit probably about 7 to 9 tons. Can also be a booster for low temp then going to a high stage comp. Motor: Louis Allis Co. Type: COGQX. S/N: 2269321001. Frame: 404U, 60 hp, 1,775 rpm, 440 volts, 76 amps, 60 Hz.
Product Details
  • Stock No: BIIR09.
  • Manufacturer: Vilter
  • Model: 444
  • Serial Number: 7022 AH R
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Vilter Ammonia Compressor 4 cyl Model unit 444
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed