Vilter Ammonia Hand Expansion Shut-Off Valve (1")

Vilter Ammonia Hand Expansion Shut-Off Valve (1")

Vilter Ammonia Hand Shut-Off Expansion Valve. (1): 1-Inch Flanged Expansion Valve with 4-Bolt (Square Flanges). (2): 1-Inch Vilter Ammonia Expansion Screw Expansion Valve
Product Details
  • Stock No: ARS28
  • Manufacturer: Vilter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 15
  • # of Pieces for Shipping: 3
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Vilter Ammonia Hand Expansion Shut-Off Valve (1")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed