Vilter Ammonia Intercooler

Vilter Ammonia Intercooler

Vilter Ammonia Vertical Intercooler- 300 Gallon. S/N: B-29995-7B. Nat'l Bd: 7984. Shell side MAWP: 150 psi @ 650 °F. Inlets/outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. port, (2) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port. Overall dimensions: 3 ft. 6 in. L x 3 ft. W x 10 ft. 10 in. H.(HB2)

Product Details
  • Stock No: DTTC046.
  • Manufacturer: Vilter
  • Serial Number: B-29995-7B
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 300
  • Tank National Board Number: 7984
  • Tank MAWP (PSI at temp): 150 psi @ 650 °F
  • Tank Inlets & Outlets Description: (1) 1/2 in. dia. port, (1) 1 in. dia. port, (2) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 36
  • Height (Inches): 130
Additional Product Details
  • Year of Manufacture: 1956
Vilter Ammonia Intercooler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed