- Product Details
Vilter Ammonia Oil Separator (12 in X 24 in. 20 Gallons)
Certified by Vilter Ammonia Oil Separator. Serial No: 3-65222-7. Type: A93470C. Year Built: 1988. MAWP: 250 PSI @ 400 F. MDMT: -20 F @ 250 PSI.
Product Details
- Stock No: FMA02A
- Manufacturer: Vilter
- Model: A934790C
- Serial Number: 3-65222-7
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12
- Tank Length (Inches): 24
- Tank Estimated Capacity (Gallons): 20
- Tank MAWP (PSI at temp): 250 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 1-1/2 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1988
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















