Vilter Ammonia Oil Super Separator (16in X 36 in. 40 Gallons)

Vilter Ammonia Oil Super Separator (16in X 36 in. 40 Gallons)

Vilter Ammonia Oil Super Separator. National Board: 38676. Serial No: 3-10830-1. Max Design Pressure: 300 PSI @ 300 F. MDMT: -20 F @ 300 PSI. Year Built: 1990.
Product Details
  • Stock No: HSFD11
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: 3-10830-1
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 40
  • Tank National Board Number: 38676
  • Tank MAWP (PSI at temp): 300 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1990
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Vilter Ammonia Oil Super Separator (16in X 36 in. 40 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed