Vilter Ammonia Shell & Tube Liquid Chiller - (132 Ton)

Vilter Ammonia Shell & Tube Liquid Chiller - (132 Ton)

Vilter Ammonia Cooled Glycol Chiller. Serial No: D91546. National Board: 27994. Drawing No: 78B531. Chiller is 30"O.D X 20 ft Long 12 Pass Flooded Ammonia/Glycol Chiller Containing 291 1-1/4" OD STD A214 Steel Tubes, Cast Iron Heads, Complete with Intergral 20" x 16' Long Flooded Surge Drum.
Product Details
  • Stock No: CCA26
  • Manufacturer: Vilter
  • Model: 78B531
  • Serial Number: D91546
Chiller Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 237
  • Width (Inches): 40
  • Height (Inches): 72
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1978
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Vilter Ammonia Shell & Tube Liquid Chiller - (132 Ton)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed