Vilter Ammonia Shell & Tube Liquid Chiller - 75 Ton

Vilter Ammonia Shell & Tube Liquid Chiller - 75 Ton

Used Vilter Ammonia Cooled Glycol Chiller. Estimated capacity: 75 TR. Features a 6-Pass Shell and Tube Heat Exchanger with flooded ammonia surge drum. Certified by Vilter Mfg. Corp. Milwaukee WI USA. National Bd: 35404. MAWP: 150 PSI at 400F (shell) / 75 PSI at 375F (tubes). MDMT: 150 PSI at -20F (shell) and 75 PSI at -20F (tubes). Serial: F38921. Year: 1988. Overall dimensions: 15 ft. L x 3 ft. W x 4 ft. 7 in. H.

Product Details
  • Stock No: IME5060.3a
  • Manufacturer: Vilter
Chiller Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 36
  • Height (Inches): 55
Additional Product Details
  • Year of Manufacture: 1988
Vilter Ammonia Shell & Tube Liquid Chiller - 75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed