Vilter Chiller Package with Vilter VSM Screw Compressor

Vilter Chiller Package with Vilter VSM Screw Compressor

Vilter Chiller Refrigeration Air Conditioning Heat Transfer Unit. Model COS-16104-740, Package Serial C200864A-3. Single Screw Compressor: Model#: VSM 91 AO 25922CEAAAN, Serial#: 2099, Order#: K19733-1, Compressor Test Pressure: 450 PSIG. National Board 11905, Maximum Allowable Pressure 370 PSI at 400F, Minimum Temperature -20F at 370 PSI. Vilter Vission Micro-controller. Benshaw Starter. Motor: Lincoln Motor, Model SD2P50TSC61Y, 50HP, 3550 RPM, 230/460V, 112/56 AMPS, 3 Phase, 60 Hz, ODP Enclosure, 324TSC Frame.
Product Details
  • Stock No: GMAN01
  • Manufacturer: Vilter
  • Model: COS-16104-740
  • Serial Number: C200864A-3
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Single Screw Compressor: Model#: VSM 91 AO 25922CEAAAN, Serial#: 2099, Order#: K19733-1, Compressor Test Pressure: 450 PSIG.
  • Total Compressor Horsepower: 50
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Lincoln Motor, Model SD2P50TSC61Y, 50HP, 3550 RPM, 230/460V, 112/56 AMPS, 3 Phase, 60 Hz, ODP Enclosure, 324TSC Frame.
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 73
  • Height (Inches): 72
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vilter Chiller Package with Vilter VSM Screw Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed