- Product Details
Vilter Chiller Package With Vilter VSM Screw Compressor
Vilter Chiller Refrigeration Air Conditioning Heat Transfer Unit. Model COS-16104-740, Serial C200864B-3. Single Screw Compressor - Model#: VSM 91 AO 25922CEAAAN, Serial#: 2120, Order#: K19733-2, Compressor Test Pressure: 450 PSIG National Board 11910, Maximum Allowable Pressure 370 PSI at 400F, Minimum Temperature -20F at 370 PSI. Vilter Vission Micro-controller. Benshaw Starter. Motor: Lincoln Motor, Model SD2P50TSC61Y, 50HP, 3550 RPM, 230/460V, 112/56 AMPS, 3 Phase, 60 Hz, ODP Enclosure, 324TSC Frame.
Product Details
- Stock No: GMAN04
- Manufacturer: Vilter
- Model: COS-16104-740
- Serial Number: C200864B-3
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
- Number of Compressors: 1
- Compressor Descriptions: Single Screw Compressor - Model#: VSM 91 AO 25922CEAAAN, Serial#: 2120, Order#: K19733-2, Compressor Test Pressure: 450 PSIG
- Total Compressor Horsepower: 50
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: Lincoln Motor, Model SD2P50TSC61Y, 50HP, 3550 RPM, 230/460V, 112/56 AMPS, 3 Phase, 60 Hz, ODP Enclosure, 324TSC Frame.
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 50
- Motor RPM: 3,550
- Motor Voltage: 230/460
- Motor Amps: 112/56
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324TSC
Dimensions:
- Length (Inches): 108
- Width (Inches): 73
- Height (Inches): 72
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















