Vilter Cylinder Cover Gasket

Vilter Cylinder Cover Gasket

Vilter 33330A & 33329A type cylinder cover gaskets for Vilter 450XL, 440 VMC reciprocating compressors.
Product Details
  • Stock No: MGS122
  • Manufacturer: Vilter
  • Model: 33330A & 33329A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 8
  • Height (Inches): 6
  • Weight (LBS): 3
  • # of Pieces for Shipping: 8
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Vilter Cylinder Cover Gasket

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed