Vilter Evaporator

Vilter Evaporator

Vilter Evaporator. Model: HP 34 63 1 RA HGP. S/N: B 6578-2. Refrigerant: R-717 (Ammonia). Hot gas defrost. Tube mat’l of construction: Galvanized steel. Number of fans: 3. Fan diameter: 2 ft. 6 in. For freezers or coolers, Vilter's High Performance (HP) medium capacity units are furnished with 1 HP or 1-1/2 HP motors and 30 diameter cast aluminum fans operating at 1150 RPM. Fin mat’l of construction: Galvanized steel. Fins per inch: 3. Leeson fan motor - 1 hp, 1200 rpm, 230/460 V, 60 Hz, 3 phase. Inlets/outlets: (3) 1 ½ in. dia. port. (1) 3 in. dia. port. Overall dimensions: 13 ft. 3 in. L x 3 ft. 5 in. W x 3 ft. 1 in. H.
Product Details
  • Stock No: RGMB151B.3
  • Manufacturer: Vilter
  • Model: HP 34 63 1 RA HGP
  • Serial Number: B 6578-2
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed