Vilter Horizontal Oil Separator (15in X 35in. 35 Gallons)

Vilter Horizontal Oil Separator (15in X 35in. 35 Gallons)

Vilter Horizontal Oil Separator (15in x 35in. 35 Gallons) Serial Number: 63123P. Tank National Board Number: 63123P. Tank Estimated Capacity (Gallons): 35. Tank MAWP (PSI @ Temp): 250 PSI @ 400 F. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 52 x 81 x 18. 500 LB
Product Details
  • Stock No: HSR46
  • Manufacturer: Vilter
  • Serial Number: 63123P
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 15
  • Tank Length (Inches): 35
  • Tank Estimated Capacity (Gallons): 35
  • Tank National Board Number: 63123P
  • Tank MAWP (PSI at temp): 250 PSI @ 400 F
  • Tank Inlets & Outlets Description: Inlet/Outlet(in): 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 81
  • Height (Inches): 18
  • Weight (LBS): 500
  • # of Pieces for Shipping: 0
Additional Product Details
  • Spec Sheet Available: No
Vilter Horizontal Oil Separator (15in X 35in. 35 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed