Vilter Horizontal Oil Separator (22in X 11in. 10 Gallons)

Vilter Horizontal Oil Separator (22in X 11in. 10 Gallons)

Vilter Horizontal Oil Separator (22in x 11in. 10 Gallons) Tank Estimated Capacity (Gallons): 10. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 22 x 11 x 22. 250 LB
Product Details
  • Stock No: FLOR23
  • Manufacturer: Vilter
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 22
  • Tank Length (Inches): 11
  • Tank Estimated Capacity (Gallons): 10
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 11
  • Height (Inches): 22
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Tag Plate
Vilter Horizontal Oil Separator (22in X 11in. 10 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed