Vilter Horizontal Oil Super Separator (20in X 60in.)

Vilter Horizontal Oil Super Separator (20in X 60in.)

Vilter Horizontal Oil Super Separator. Serial Number: V021474-1. Tank National Board Number: 47370. Tank Estimated Capacity (Gallons): 148. Tank MAWP (PSI @ Temp): 370 PSI @ 400F. Tank MAWT (PSI @ Temp): -20F @ 370 PSI. The previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2007. Shipping Dimensions (Inches): 40 x 30 x 65. 460 LB.
Product Details
  • Stock No: NSF21.12
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: V021474-1
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 148
  • Tank National Board Number: 47370
  • Tank MAWP (PSI at temp): 370 psi @ 400F
  • Tank MAWT (temp at PSI): -20F @ 370 psi
  • Tank Inlets & Outlets Description: Inlet 3.5 Outlet 3.5
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 30
  • Height (Inches): 65
  • Weight (LBS): 460
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: No
Vilter Horizontal Oil Super Separator (20in X 60in.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed