Vilter Horizontal Receiving Tank- 60 Gallon

Vilter Horizontal Receiving Tank- 60 Gallon

Used Vilter Horizontal Receiving Tank- 60 Gallon. S/N: B-77326-7. Nat'l Bd: 11663. Ins: LMC-11.662V. MAWP: 250 psi @ 400 °F. Inlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 12 ft. L x 1 ft. 2 in. W x 4 ft. 6 in. H.(ACN32)

Product Details
  • Stock No: NOI8320
  • Manufacturer: Vilter
  • Serial Number: B-77326-7
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Estimated Capacity (Gallons): 60
  • Tank National Board Number: 11663
  • Tank MAWP (PSI at temp): 250 psi @ 400 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 6 in. dia. port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 14
  • Height (Inches): 54
  • ACN: 32
Additional Product Details
Vilter Horizontal Receiving Tank- 60 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed