Vilter HP 28-63-1.3-RA-HGP Ammonia Evaporator Coil - 2 Fans (Low Temperature)

Vilter HP 28-63-1.3-RA-HGP Ammonia Evaporator Coil - 2 Fans (Low Temperature)

Vilter Evaporator Coil. Model: HP 28-63-1.3-RA-HGP. Serial No: C-1345-4. Order: K-39683. Pressure: 300 PSIG. Hot Gas Deforst. MAWP: 315 PSIG @ 40 F. MDMT: -50F @ 315 PSIG.
Product Details
  • Stock No: BRI51
  • Manufacturer: Vilter
  • Model: HP 28-63-1.3-RA-HGP
  • Serial Number: C-1345-4
Evaporator Coil Details
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motor - 1.5 HP, 1150 RPM, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 76
  • Height (Inches): 76
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vilter HP 28-63-1.3-RA-HGP Ammonia Evaporator Coil - 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed