Vilter K12124A Seal Cap Flanged Globe Valve (2")

Vilter K12124A Seal Cap Flanged Globe Valve (2")

Vilter Ammonia Seal Cap Flanged Globe Valve complete with threaded companion flanges, and bolts. Size: 2.
Product Details
  • Stock No: ARS24
  • Manufacturer: Vilter
  • Model: k12124A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: An Ammonia Refrigeration Line
Vilter K12124A Seal Cap Flanged Globe Valve (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed