Vilter K12184A Shut-Off Valve with Flanges (4")

Vilter K12184A Shut-Off Valve with Flanges (4")

Vilter K12184A Shut-Off Valves with flanges. The size is 4.
Product Details
  • Stock No: ARS42
  • Manufacturer: Vilter
  • Model: K12184A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 15
  • Weight (LBS): 65
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor
Vilter K12184A Shut-Off Valve with Flanges (4")

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed