Vilter KT364 Unloader Piston

Vilter KT364 Unloader Piston

Unused Vilter 440(Pre 1985) Oil Unloader Piston
Product Details
  • Stock No: ARS15
  • Manufacturer: Vilter
  • Model: KT364
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3
  • Height (Inches): 5
  • Weight (LBS): 0
  • # of Pieces for Shipping: 4
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Vilter 440 Reciprocating Compressor
  • Known Issues or Problems: Unused
Vilter KT364 Unloader Piston

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed