- Product Details
Vilter KT368 Front Bearing Shaft Replacement (2-1/2 inch)
Vilter Front Bearing Shaft Replacement. Part No: KT368. Size: 2-1/2 inch.
Product Details
- Stock No: KSIC90
- Manufacturer: Vilter
- Model: KT368
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














