Vilter LPX-15 83 1/3 XA HGP Ammonia Evaporator Coil- 4.47 TR, 3 Fans (Low Temperature)

Vilter LPX-15 83 1/3 XA HGP Ammonia Evaporator Coil- 4.47 TR, 3 Fans (Low Temperature)

Vilter Evaporator Coil. Model No: LPX-158 1/3 XA HGP. Serial No: B8758-1. Order No: H 34729. Fan Motors (3): Hp each: 1/3. RPM: 1150. Volts: 230. Ph: 3. Hz: 60. Internally Protected: Yes. Type of Feed: DX. Type of Defrost: Hot Gas Defrost(Pan & Coil). Fin per inch: 3 FPI.
Product Details
  • Stock No: GWIC05
  • Manufacturer: Vilter
  • Model: LPX-15 83 1/3 XA HGP
  • Serial Number: B8758-1
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 5,363
  • Est. Tons (TR) @10TD Frosted: 4.47
  • Air Flow (CFM): 10,350
  • Coil Type: Direct Expansion
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1/3 HP, RPM: 1150, 230 Volts, Ph:3, Hz: 60.
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 40
  • Height (Inches): 29
  • Weight (LBS): 1,600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Vilter LPX-15 83 1/3 XA HGP Ammonia Evaporator Coil- 4.47 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed