Vilter N30332 400 Cylinder Cover Head

Vilter N30332 400 Cylinder Cover Head

Two sets of 400 Cylinder Cover Heads without gaskets.
Product Details
  • Stock No: ARS53
  • Manufacturer: Vilter
  • Model: N30332
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 6
  • Height (Inches): 6
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
  • Known Issues or Problems: Missing Gaskets
Vilter N30332 400 Cylinder Cover Head

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed