Vilter Oil Cooler

Vilter Oil Cooler

Vilter Oil Cooler. Design Pressure: 300 PSI @ 400 F. Test Pressures: Shell Side: 375 PSIG. Tube Side: Water Cooled: 100 PSIG. Refrigerant Cooled: 375 PSIG.
Product Details
  • Stock No: ARS16
  • Manufacturer: Vilter
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 29
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Unused
  • Known Issues or Problems: Unused
Vilter Oil Cooler

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed