Vilter Oil Separator - 16 in. Dia. x 1 ft. 11 in. L

Vilter Oil Separator - 16 in. Dia. x 1 ft. 11 in. L

Vilter Oil Separator. Approximate capacity: 22 gallons. Inside straight-wall dimensions: 16 in. dia. x 1 ft. 11 in. L. MAWP: 300 psi. at 400 °F. Inlets/outlets: (2) 3 in. and (1) 1-1/2 in. ports. Overall dimensions: 4 ft. 5 in. L x 1 ft. 4 in. W x 3 ft. 6 in. H. (ACN24-83).

Product Details
  • Stock No: BRDI804.
  • Manufacturer: Vilter
  • Serial Number: 3-40737-6
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Oil Separator - 16 in. Dia. x 1 ft. 11 in. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed