- Product Details
Vilter Oil Separator Tank - 100 Gallons
Vilter Oil Separator Tank. S/N's: 3-77501-5 National Board No: 10.372. Approximate capacity: 100 gallons. Approximate inside straight wall dimensions: 2 ft. dia. x 3 ft. 11 in. L. Shell side MAWP: 250 psi @ 400 °F. Inlets: (2) 3 ½ in. dia. ports, (2) 5 ½ in. dia. ports. Outlets: (1) ¼ in. dia. port, (1) ½ in. dia. NPT (female) port, (2) 3 ½ in. dia. ports. Overall dimensions: 2 ft.11 in. L x 2 ft. 1 in. W x 5 ft. 8 in. H.
- Stock No: DTTC021.
- Manufacturer: Vilter
- Serial Number: 3-77501-5
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 24
- Tank Length (Inches): 47
- Tank Estimated Capacity (Gallons): 100
- Tank National Board Number: 10.372
- Tank MAWP (PSI at temp): 250 psi @ 400 °F
- Tank Inlets & Outlets Description: Inlets: (2) 3 ½ in. dia. ports, (2) 5 ½ in. dia. ports. Outlets: (1) ¼ in. dia. port, (1) ½ in. dia. NPT (female) port, (2) 3 ½ in. dia. ports.
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 68
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































