Vilter Oil Tank 65 Gallons

Vilter Oil Tank 65 Gallons

Vilter Oil Tank- 65 Gallon. S/N: 3-77501-9. Nat’l. Bd: 10.376. Shell Side MAWP: 250 psi @ 650 ºF. Inside Straight Wall Dimension: 2 ft. 9 in. L x 2 ft. Dia. Inlet: (1) 5 in. dia. port. Outlet (2) 3 1/2 in. dia. port. Overall dimensions: 2 ft. 8 in. L x 2 ft. W x 5 ft. 9 in H.

Product Details
  • Stock No: DTTC018
  • Manufacturer: Vilter
  • Serial Number: 3-77501-9
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 33
  • Tank Estimated Capacity (Gallons): 65
  • Tank National Board Number: 10.376
  • Tank MAWP (PSI at temp): 250 psi @ 650F
  • Tank Inlets & Outlets Description: Inlet: (1) 5 in. dia. port. Outlet (2) 3 1/2 in. dia. port.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 69
Additional Product Details
Vilter Oil Tank 65 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed