Vilter Reciprocating Compressor Package (125 HP 460 V)

Vilter Reciprocating Compressor Package (125 HP 460 V)

Used Mounting Base for Vilter 448 Compressor. Includes motor, base, fan guard, and control box with NEMA size 4 starter. Lincoln Lincguard motor: 125 HP, 1770 RPM, 460V, 144 amps, 3-phase, 60 Hz, 405T Frame, part winding start. The compressor package was removed in running condition and the compressor part was sold.
Product Details
  • Stock No: DBPC056B
  • Manufacturer: Vilter
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? No
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: NEMA
  • Motor Starter Type: Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
Additional Product Details
  • Known Issues or Problems: The compressor package was removed in running condition and the compressor part was sold.
Vilter Reciprocating Compressor Package (125 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed