Vilter Reciprocating Compressor, Size 448

Vilter Reciprocating Compressor, Size 448

Used Vilter Reciprocating Compressor. Size 448. S/N 13724A RC. Order No. C740151. Refrigerant: Ammonia. Displacement at maximum rpm: 309 cu. ft./min. Number of cylinders: 8. Electrical requirements: 110 V. Lincoln Motor, 100 hp, 1761 rpm, 230/460 V, 232/116 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. pipe. Outlets: (1) 3 in. dia. pipe. Overall dimensions: 78 in. L x 48 in. W x 68 in. H.

Product Details
  • Stock No: DPFI432.2
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 13724A RC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Reciprocating Compressor, Size 448
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed