Vilter Recirculated Ammonia Evaporator- 5 Ton

Vilter Recirculated Ammonia Evaporator- 5 Ton

Vilter Recirculated Ammonia Evaporator- 5 Ton. Model: LPS 12-34-1/2-RH-HGP. S/N: B-6472-3. Capacity: 6,100 Btu/TD. Airflow: 8,400 cfm. Liquid temperature: 30 °F. Liquid pressure: 45 psig. Heat transfer surface: 1,578 sq. ft. Coil volume 1.64 cu. ft. Nominal fin spacing: 4 fpi. Fan diameter: 18 in. Galvanized steel housing with. Hot dipped galvanized coil and Frame. Stainless steel drain pan. Motor, 1/2 hp, 1200 rpm, 230/460 amps, 60 Hz, 3 phase. The air unit is ideal for low headroom applications and smaller room sizes and extremely quiet. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. suction port. Overall dimensions: 94 in. L x x41 in. W x 29-1/2 in. H.(H15)
Product Details
  • Stock No: DFPC299.1a
  • Manufacturer: Vilter
  • Model: LPS 12-34-1/2-RH-HGP
  • Serial Number: B-6472-3
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 6,100.00
  • Est. Tons (TR) @10TD Frosted: 5.08
  • Air Flow (CFM): 8,400
  • Unit Coil Volume (ft3): 1.62
  • Fins Per Inch: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Recirculated Ammonia Evaporator- 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed